Zoro Homepage

LED Projector Lens

  • Mfr # VPL913LENS

  • Zoro # G300720223


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Height
1/8 in
Length
1 3/4 in
Includes
Lens Only
Width
1 3/4 in
Legend/Background Color
Caution Slippery Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPL913LENS
Zoro #
G300720223
UPC #
846642029630
Country of Origin
China

Dimensions

Height
1/8 in
Length
1 3/4 in
Width
1 3/4 in

Details

Item
LED Projector Lens
Includes
Lens Only
Legend/Background Color
Caution Slippery Floor
Product Type
Lens Insert
Indoor/Outdoor
Indoor
Minimum Operating Temperature
-31 Degrees F
Maximum Operating Temperature
122 Degrees F

Description

LED Projector Lens, Length 1 3/4 in, Width 1 3/4 in, Height 1/8 in, Legend/Background Color Caution Slippery Floor, Includes Lens Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.