Zoro Homepage

LED Projector With Lens

  • Mfr # VPL907

  • Zoro # G200720521


product price: $1,252.99
/ea
Free Shipping & Returns

Key Features

Width
5 in
Height
9 in
Legend/Background Color
Stop Honk Proceed
Length
6 in
Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPL907
Zoro #
G200720521
UPC #
846642029425
Country of Origin
China

Dimensions

Width
5 in
Height
9 in
Length
6 in

Details

Item
LED Projector with Lens
Legend/Background Color
Stop Honk Proceed
Voltage
110 V AC
Includes
Lens, Mounting Bracket, Projector, Remote Control
Indoor/Outdoor
Indoor
Maximum Operating Temperature
122 Degrees F
Product Type
Lens Insert
Minimum Operating Temperature
-31 Degrees F
Power Source
AC Powered
Mounting
Yes

Description

LED Projector with Lens, Voltage 110 V AC, Length 6 in, Width 5 in, Height 9 in, Legend/Background Color Stop Honk Proceed, Includes Lens, Mounting Bracket, Projector, Remote Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.