Zoro Homepage

LETTER AND NUMBER PACKS CHARACTER

  • Mfr # NAK1012

  • Zoro # G915229098


product price: $23.99
/ea

Key Features

Material
Adhesive Poly
Overall Height
3.5 in
Thickness
0.2 in
Width
2.125 in
Character
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAK1012
Zoro #
G915229098
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Thickness
0.2 in
Width
2.125 in

Details

Item
Marking Labels
Material
Adhesive Poly
Character
2

Description

Marking Labels, Number 2, 3.5 ch. height, Adhesive Poly, 50/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.