LETTER AND NUMBER PACKS CHARACTER
Mfr # NAK101R
Zoro # G115229317
product price: $23.99
/eaKey Features
Material
Adhesive Poly
Overall Height
3.5 in
Width
2.125 in
Thickness
0.2 in
Character
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAK101R
Zoro #
G115229317
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in
Width
2.125 in
Thickness
0.2 in
Details
Item
Marking Labels
Material
Adhesive Poly
Character
R
Description
Marking Labels, Letter R, 3.5 ch. height, Adhesive Poly, 50/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.