Letter S, Black Letters on Yellow, Engraved Plastic, 3 in x 3 in

  • Mfr # PSG126SYL

  • Zoro # G011736391


product price: $22.95
/ea

Key Features

Legend
Letter S, Black Letters on Yellow
Sign Material
Engraved Plastic
Height
3 in
Width
3 in
Size
3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG126SYL
Zoro #
G011736391
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Size
3" x 3"

Details

Legend
Letter S, Black Letters on Yellow
Sign Material
Engraved Plastic

Description

ACCUFORM ENGRAVED ACCUPLY SIGN 3 X 3 PSG126SYL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.