LETTERS NUMBERS MAGNETIC
Mfr # NAM806BU
Zoro # G415229109
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Material
Magnetic Vinyl
Overall Height
2 in
Character Height
6 in
Width
3 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAM806BU
Zoro #
G415229109
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Character Height
6 in
Width
3 in
Thickness
0.02 in
Details
Item
Marking Label Set
Material
Magnetic Vinyl
Color
Blue
Character
A-Z
Description
Marking Label Set, Letters A-Z, Blue, 4 ch. height, Magnetic Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.