Zoro Homepage

Lockout Board, Filled, 115 Components

  • Mfr # KST810

  • Zoro # G1719489


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) Scissor Hasp, (1) Scissor Hasp (1-1/2 in Opening), (50) Hs-Laminate Lockout Tags, (50) Plastic Ties, (6) Steel Padlocks 1-1/2 in Shackle (Keyed Differently), (6) Steel Padlocks 3/4 in Shackle (Keyed Differently)
For Lockout Type
General Lockout/Tagout
Number of Components
115
Number of Padlocks Held
12
Key Type
Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST810
Zoro #
G1719489
UPC #
846642041038
Country of Origin
United States

Dimensions

Depth
2 in
Width
14 in
Height
20 in
Overall Depth
2 in
Overall Width
14 in
Overall Height
20 in

Details

Item
Lockout Board
Includes
(1) Scissor Hasp, (1) Scissor Hasp (1-1/2 in Opening), (50) Hs-Laminate Lockout Tags, (50) Plastic Ties, (6) Steel Padlocks 1-1/2 in Shackle (Keyed Differently), (6) Steel Padlocks 3/4 in Shackle (Keyed Differently)
For Lockout Type
General Lockout/Tagout
Number of Components
115
Number of Padlocks Held
12
Key Type
Different
Legend
Lockout Center
Lockout Station Closure Type
Open Front
Keyed
Different
Language
English
Color
Red/White
Lockout Application
General Lockout/Tagout
Portable
No
Filled/Unfilled
Filled
Wall Mounting
Yes
Lockout Visibility
Board Only
Included Padlock Body Material
Steel
Number of Padlocks Included
12
Max. Number of Padlocks
12
Number of Pockets
2
Material
Aluminum/Polyester
Cover Type
Open Front
Number of Compartments
2

Description

Lockout Board, Filled, Lockout Application General Lockout/Tagout, Number of Components 115, Number of Padlocks Included 12, Included Padlock Body Material Steel, Height 20 in, Width 14 in, Depth 2 in, Color Red/White, Material Aluminum/Polyester, Max. Number of Padlocks 12, Wall Mounting Yes, Portable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.