Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Board, Filled, 6 Steel Locks

  • Mfr # KST814

  • Zoro # G1724127


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Includes
(6) Steel Padlocks 3/4" Shackle (Keyed Differently), (10) Hs-Laminate Lockout Tags, (10) Plastic Ties, (1) Scissor Hasp (1" Opening), (1) Scissor Hasp (1-1/2" Opening)
For Lockout Type
General Lockout/Tagout
Number of Components
29
Number of Padlocks Held
6
Key Type
Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST814
Zoro #
G1724127
UPC #
846642041045
Country of Origin
United States

Dimensions

Width
14"
Depth
2"
Height
14"
Overall Depth
15
Overall Width
14 in
Overall Height
14 in

Details

Item
Lockout Board
Includes
(6) Steel Padlocks 3/4" Shackle (Keyed Differently), (10) Hs-Laminate Lockout Tags, (10) Plastic Ties, (1) Scissor Hasp (1" Opening), (1) Scissor Hasp (1-1/2" Opening)
For Lockout Type
General Lockout/Tagout
Number of Components
29
Number of Padlocks Held
6
Key Type
Different
Legend
Lockout Center
Keyed
Different
Filled/Unfilled
Filled
Material
Aluminum/Polyester
Max. Number of Padlocks
6
Color
Red/White
Lockout Application
General Lockout/Tagout
Portable
No
Number of Pockets
2
Included Padlock Body Material
Steel
Lockout Station Closure Type
Open Front
Lockout Visibility
Board Only
Language
English
Number of Padlocks Included
6
Wall Mounting
Yes
Number of Compartments
2
Cover Type
Open Front

Description

Lockout Board, Filled, Lockout Application General Lockout/Tagout, Number of Components 29, Number of Padlocks Included 6, Included Padlock Body Material Steel, Height 14 In., Width 14 In., Depth 2 In., Color Red/White, Material Aluminum/Polyester, Max. Number of Padlocks 6, Wall Mounting Yes, Portable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.