Zoro Homepage

Lockout Center, Filled, 114 Components

  • Mfr # KST410

  • Zoro # G1703854


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Includes
(12) Steel Padlocks, (50) "Locked Out Do Not Operate" Laminated Plastic Tags, (50) Plastic Ties, (1) 1" Hasp, (1) 1-1/2" Hasp
For Lockout Type
General Lockout/Tagout
Number of Components
114
Number of Padlocks Held
12
Key Type
Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST410
Zoro #
G1703854
UPC #
846642041014
Country of Origin
United States

Dimensions

Height
20"
Width
14"
Overall Width
14 in
Overall Height
20 in

Details

Item
Lockout Center
Includes
(12) Steel Padlocks, (50) "Locked Out Do Not Operate" Laminated Plastic Tags, (50) Plastic Ties, (1) 1" Hasp, (1) 1-1/2" Hasp
For Lockout Type
General Lockout/Tagout
Number of Components
114
Number of Padlocks Held
12
Key Type
Different
Legend
Lockout Center
Max. Number of Padlocks
12
Filled/Unfilled
Filled
Language
English
Lockout Visibility
Board Only
Keyed
Different
Included Padlock Body Material
Steel
Lockout Station Closure Type
Open Front
Material
Aluminum
Number of Hooks
13
Lockout Application
General Lockout/Tagout
Portable
No
Color
Yellow
Wall Mounting
Yes
Number of Padlocks Included
12
Cover Type
Open Front

Description

Lockout Center, Filled, Lockout Application General Lockout/Tagout, Number of Components 114, Number of Padlocks Included 12, Included Padlock Body Material Steel, Height 20 In., Width 14 In., Color Yellow, Material Aluminum, Max. Number of Padlocks 12, Wall Mounting Yes, Portable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.