Zoro Homepage

Lockout Center, Unfilled, 14" H

  • Mfr # KST406

  • Zoro # G1703836


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Number of Components
0
Number of Padlocks Held
6
Legend
Lockout Center
Wall Mounting
Yes
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST406
Zoro #
G1703836
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
14 in
Overall Width
14 in
Overall Height
14 in

Details

Item
Lockout Center
Number of Components
0
Number of Padlocks Held
6
Legend
Lockout Center
Wall Mounting
Yes
Number of Hooks
6
Portable
No
Max. Number of Padlocks
6
Language
English
Color
Yellow
Filled/Unfilled
Unfilled
Lockout Visibility
Board Only
Material
Aluminum
Lockout Station Closure Type
Open Front
Number of Padlocks Included
0
Cover Type
Open Front

Description

Lockout Center, Unfilled, Number of Components 0, Height 14 in, Width 14 in, Color Yellow, Material Aluminum, Max. Number of Padlocks 6, Wall Mounting Yes, Portable No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.