Lockout Hasp, Red, Steel, 6 Max. No. of Padlocks, 3/8 in Max. Shackle Dia., 1 in Jaw Clearance

  • Mfr # KDD102

  • Zoro # G1699776


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDD102
Zoro #
G1699776
UPC #
846642092689
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
4 1/2 in
Width
1 5/8 in
Closed Jaw Hole Size
1 in
Closed Hasp Hole Size
1 in
Length
4 1/2 in
Padlock Shackle Max. Dia.
3/8 in
Length (Straight Wireway)
4 1/2 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 1910.147
Legend
No legend
Coating Material
Vinyl
Nonsparking
No
Pry-Resistant
Yes
Color
Red
OSHA Compliant
Yes

Description

Lockout Hasp, Lockout Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Steel, Coating Material Vinyl, Closed Hasp Hole Size 1 in, Length 4 1/2 in, Width 1 5/8 in, Padlock Shackle Max. Dia. 3/8 in, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.