Zoro Homepage

LOCKOUT PROCEDURE STATION 1 12 in KSS146

  • Mfr # KSS146

  • Zoro # G111676900


product price: $34.75
/ea

Key Features

Material
Plastic
Height
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSS146
Zoro #
G111676900
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Width
15 in

Details

Material
Plastic

Description

Accuform LOCKOUT PROCEDURE STATION 1 12 in KSS146

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.