Shop ACCUFORM
See all product information
Create Account
Lockout Procedure Station, Aluminum, 14-1/4inW X 21-1/5inH
- Mfr # KSS142
- Zoro # G808576421
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Height
21.2 in
Width
14-1/4 in
Standards
OSHA 29 CFR 1910.147
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSS142
- Zoro #
- G808576421
- UPC #
- 846642041069
- Country of Origin
- United States
Dimensions
- Height
- 21.2 in
- Width
- 14-1/4 in
Details
- Material
- Aluminum
- Standards
- OSHA 29 CFR 1910.147
Description
Accuform kss142 lockout procedure station, aluminum, 14-1/4w x 21-1/5h features: have a convenient location to document, track, and provide easy access to lockout/tagout procedures. assist in complying with osha 29 cfr 1910.147 two color thick aluminum backboard powder-coated steel wire rack holds the 3-ring binder that holds the lockout procedure forms 25/pack included record steps to perform proper lockout procedures includes 1 aluminum backboard with wire rack, 1 binder 3-ring, 1-1/2w, 1 pack lockout procedure forms 25 forms per pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.