Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic

  • Mfr # KDD442
  • Zoro # G008576429
product price: 
$
36.15
/ea

Key Features

Lockout Material
Plastic
Lockout Color
Red
Standards
OSHA 29 CFR 1910.147
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KDD442
Zoro #
G008576429
UPC #
846642014902
Country of Origin
China
Lockout Material
Plastic
Lockout Color
Red
Standards
OSHA 29 CFR 1910.147

Description

Accuform kdd442 lockout, stopout ball valve lockout, fits 3/8 - 1-1/4, plastic features: stop ball valve from being turned by applying this unique gull-wing design lockout. Easy-to-use lockout has two wingspan halves that hinge to quickly and simply secure over any closed ball valve handle. secure with a padlock sold separately that is positioned so that the tag is always on top and visible bright red, plastic device works with ball valve handles either perpendicular or parallel to the pipe can meet the device needs in accordance to osha 29 cfr 1910.147 durable plastic device fits 3/8 - 1 1/4 ball valve approximate overall size: 3 1/8 x 4 1/2 x 4 1/2 fits handle up to 5/8 w x 1/4 thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews