Shop ACCUFORM
See all product information
Create Account
Lockout Tag, Danger Locked Out Do Not Remove Tag, PF-Cardstock, 25/Pack
- Mfr # MLT418CTP
- Zoro # G308576426
product price:Â
$
32.25
/ea
Sold in multiples of 2 for
$64.50
Key Features
Header
Danger
Material
PF-Cardstock
Height
5/3/2004
Width
3/1/2004
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLT418CTP
- Zoro #
- G308576426
- UPC #
- 846642004064
- Country of Origin
- United States
Dimensions
- Height
- 5/3/2004
- Width
- 3/1/2004
Details
- Header
- Danger
- Material
- PF-Cardstock
Description
Safety tags, lo dgr locked out do nt remove, 25/pk, pf-crdstck, 3-1/4w x 5-3/4h features: safety tags are to identify temporary hazard until that hazard is eliminated or hazardous operation is complete. comply in accordance with osha 29 cfr 1910.145 and ansi z535 requirements thin, pliable, and flexible 10-mil poly-based cardstock is without wood content durable tear-resistant, waterproof, and will not crack, distort, or shrink, compare to traditional paper cardstock ideal for indoor and short-term outdoor exposure easy to write on matte surface has 3/8 plain top, pull-resistant hole 25 per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.