Zoro Homepage

Lockout Tag, Danger, Plastic, 3 1/4 in Width, 5 3/4 in Height, Write On Surface: Yes , 25 PK

  • Mfr # MLT609LPP

  • Zoro # G1700528


product price: $54.29
/pk 25, $2.17/ea

Key Features

Header
Danger
Legend
Locked Out My Life Is On The Line (Place Picture Here) This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT609LPP
Zoro #
G1700528
UPC #
846642047641
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger
Legend
Locked Out My Life Is On The Line (Place Picture Here) This Lock/Tag May Only Be Removed By
Material
Plastic
Write on Surface
Yes
Standards
OSHA
Background Color
Red, White
Header Legend Color
White
Legend Color
Black
Legend/Background Color
Black, Red/White
Grommet Material
Metal
Legend Style
Text
Language
English
Shape
Rectangle
Sign Material
RP-Plastic
Resistance Properties
Chemical Resistant, Tear Resistant, Water Resistant
Signage Type
Tag
Number of Printed Sides
2
Sign Out Sections
Dept, Expected Completion, Name
Header Text Color
White
Photo ID Space
Yes
For Location
Indoor, Outdoor
Safety Tag Legend - Back Side
This Energy Source is Locked Out
Sign Header Background Color
Black/Red/White

Description

Lockout Tag, Front Side Legend Locked Out Device, Header Danger, Language English, Legend Type Text, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 1/4 in, Reverse Side Legend This Energy Source is Locked Out, Sign Background Color Red/White, Sign Material RP-Plastic, Sign Out Sections Dept, Expected Completion, Name, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, Grommet Material Metal, Header Background Color Black/Red/White, Header Text Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.