Zoro Homepage

LOCKOUT TAGOUT SAFETY LABELS 3

  • Mfr # LLKT531XVE

  • Zoro # G115234885


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Adhesive Dura-Poly
Height
3.5 in
Width
5 in
Legend
LOCK OUT DEVICE BEFORE MAINTENANCE OR ANY OPERATOR ADJUSTMENT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKT531XVE
Zoro #
G115234885
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in

Details

Material
Adhesive Dura-Poly
Legend
LOCK OUT DEVICE BEFORE MAINTENANCE OR ANY OPERATOR ADJUSTMENT

Description

Safety Label, LOCK OUT DEVICE BEFORE MAINTENANCE OR ANY OPERATOR ADJUSTMENT, 3.5 x 5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.