LOCKOUT TAGOUT SAFETY LABELS 3
- Mfr # LLKT609XVE
- Zoro # G315234760
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Header
Caution
Legend
CAUTION LOCK OUT SWITCHES BEFORE WORKING ON EQUIMPENT
Material
Adhesive Dura-Poly
Height
3.5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLKT609XVE
- Zoro #
- G315234760
- UPC #
- -
- Country of Origin
- United States
- Header
- Caution
- Legend
- CAUTION LOCK OUT SWITCHES BEFORE WORKING ON EQUIMPENT
- Material
- Adhesive Dura-Poly
Dimensions
- Height
- 3.5 in
- Width
- 5 in
Description
Safety Label, CAUTION LOCK OUT SWITCHES BEFORE WORKING ON EQUIMPENT, 3.5 x 5, Adhesive Dura-Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.