Zoro Homepage

LOCKOUT TAGOUT SAFETY LABELS 5 in

  • Mfr # LELC901XVE

  • Zoro # G415233625


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Adhesive Dura-Poly
Height
5 in
Width
3.5 in
Legend
SAFETY FIRST LOCK OUT ALL POWER SOURCES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LELC901XVE
Zoro #
G415233625
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
3.5 in

Details

Material
Adhesive Dura-Poly
Legend
SAFETY FIRST LOCK OUT ALL POWER SOURCES

Description

Safety Label, SAFETY FIRST LOCK OUT ALL POWER SOURCES Graphic, 5 x 3.5, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.