Zoro Homepage

LOCKOUT TAGOUT SAFETY LABELS 5 in

  • Mfr # LLKT110

  • Zoro # G315234289


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Magnetic Vinyl
Height
5 in
Width
3.5 in
Header
Danger
Legend
DANGER BREAKERS LOCKED OUT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKT110
Zoro #
G315234289
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
3.5 in

Details

Material
Magnetic Vinyl
Header
Danger
Legend
DANGER BREAKERS LOCKED OUT

Description

Safety Label, DANGER BREAKERS LOCKED OUT, 5 x 3.5, Magnetic Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.