Zoro Homepage

LOCKOUT TAGOUT SAFETY LABELS 5 in

  • Mfr # LLKT404

  • Zoro # G715234254


product price: $8.85
/ea

Key Features

Material
Magnetic Vinyl
Height
5 in
Width
7 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLKT404
Zoro #
G715234254
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in

Details

Material
Magnetic Vinyl
Header
Danger

Description

Safety Label, DANGER EQUIPMENT LOCKED OUT DO NOT REMOVE LOCKS, 5 x 7, Magnetic Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.