Zoro Homepage

LOCKOUTTAGOUT SIGN 10 in X 14 in MLKT010XT

  • Mfr # MLKT010XT

  • Zoro # G711712473


product price: $28.39
/ea

Key Features

Material
Dura-Plastic
Height
10 in
Width
14 in
Legend
Lockout/Tagout signs are used to identify crucial lockout/ tagout points to allow maintenance to be performed safely.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLKT010XT
Zoro #
G711712473
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Material
Dura-Plastic
Legend
Lockout/Tagout signs are used to identify crucial lockout/ tagout points to allow maintenance to be performed safely.

Description

Accuform LOCKOUTTAGOUT SIGN 10 in X 14 in MLKT010XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.