LOCKOUTTAGOUT SIGN 10 X 14 PLASTIC MLKT624VP

  • Mfr # MLKT624VP

  • Zoro # G911717858


product price:  $15.29
/ea

Key Features

Material
Plastic
Height
10 in
Width
14 in
Legend
Lockout/Tagout signs are used to identify crucial lockout/ tagout points to allow maintenance to be performed safely.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLKT624VP
Zoro #
G911717858
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Material
Plastic
Legend
Lockout/Tagout signs are used to identify crucial lockout/ tagout points to allow maintenance to be performed safely.

Description

ACCUFORM LOCKOUTTAGOUT SIGN 10 X 14 PLASTIC MLKT624VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.