Shop ACCUFORM

Loop n Lock Danger Tag, Danger, Plastic, 3-3/8" Width, 5-7/8" Height, Write On Surface: Yes , 10 PK

  • Mfr # TAK631

  • Zoro # G1720688


product price:  $40.75
/pk 10, $4.08/ea

Key Features

Header
Danger
Material
Plastic
Write on Surface
Yes
Height
5-7/8"
Width
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TAK631
Zoro #
G1720688
UPC #
846642019747
Country of Origin
United States

Dimensions

Height
5-7/8"
Width
3-3/8"
Hole Size
3/8"

Details

Item
Loop n Lock Danger Tag
Header
Danger
Legend
Do Not Operate
Material
Plastic
Write on Surface
Yes
Standards
OSHA
Legend Color
black
Background Color
Red, White
Includes
8" Ribbed Tie Strap
Grommet Material
Metal
Header Background Color
Black, Red, White
Header Legend Color
White
Legend/Background Color
Black/Red, White
Legend Style
Text
Reverse Side Legend
This Energy Source Has Been Locked Out!
Withstand Pull Force
50 lb
Safety Tag Legend - Back Side
This Energy Source Has Been Locked Out!
Sign Header Background Color
Black/Red/White

Description

Loop n Lock Danger Tag, Material Plastic, Legend Do Not Operate, Height 5-7/8 In., Width 3-3/8 In., Withstand Pull Force 50 lb, Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color Red, White, Legend Style Text, Write on Surface Yes, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.