Zoro Homepage

Loop n Lock Danger Tag, Danger, Plastic, 3-3/8" Width, 5-7/8" Height, Write On Surface: Yes , 10 PK

  • Mfr # TAK645

  • Zoro # G1722833


product price: $23.75
/pk 10, $2.38/ea

Key Features

Header
Danger
Legend
Locked Out Do Not Remove
Material
Plastic
Write on Surface
Yes
Height
5-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAK645
Zoro #
G1722833
UPC #
846642019761
Country of Origin
United States

Dimensions

Height
5-7/8"
Width
3-3/8"
Hole Size
3/8"

Details

Item
Loop n Lock Danger Tag
Header
Danger
Legend
Locked Out Do Not Remove
Material
Plastic
Write on Surface
Yes
Legend Style
Text
Withstand Pull Force
50 lb
Header Background Color
Black, Red, White
Legend/Background Color
Black/Red, White
Background Color
White
Legend Color
black
Reverse Side Legend
This Energy Source Has Been Locked Out!
Grommet Material
Metal
Includes
8" Ribbed Tie Strap
Header Legend Color
White
Sign Header Background Color
Black/Red/White
Safety Tag Legend - Back Side
This Energy Source Has Been Locked Out!
Standards
OSHA

Description

Loop n Lock Danger Tag, Material Plastic, Legend Locked Out Do Not Remove, Height 5-7/8 In., Width 3-3/8 In., Withstand Pull Force 50 lb, Hole Size 3/8 In., Header Danger, Legend Color Black, Background Color White, Legend Style Text, Write on Surface Yes, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.