
Loop 'N Lock Tags, DANGER OUT OF SERVICE, 5.875inx 3.375in, Plastic, 10PK
Mfr # TAK611
Zoro # G213308082
product price: $32.29
/pk 10, $3.23/eaKey Features
Width
2-3/4 in
Length
3 in
Header
Danger
Legend
DANGER OUT OF SERVICE
Material
RP-Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAK611
Zoro #
G213308082
UPC #
846642019730
Country of Origin
United States
Dimensions
Width
2-3/4 in
Length
3 in
Details
Header
Danger
Legend
DANGER OUT OF SERVICE
Material
RP-Plastic
Description
Accuform Tie Tag, Series Loop 'n Lock, DANGER OUT OF SERVICE Legend, BlackWhite LegendBackground, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Metal Grommet, 50 lb Withstand Pull Force SelfLocking Plastic tie strap is permanently Attached to the tag The 8 in L, Ribbed tie strap adjusts and locks for tight security with a rated 50 lb pull Strength and can only be cut or pulled apart with excessive force A reinforced metal grommet with 38 in hole secures the tie strap to the 15 mil RP Plastic tag 534 x 314 in Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.