Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loop n Strap Danger Tag, General Safety, Plastic, 5 1/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TAL310

  • Zoro # G8304703


product price: $27.29
/pk 25, $1.09/ea

Key Features

Material
Plastic
Color
White
Height
5 1/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAL310
Zoro #
G8304703
UPC #
846642019891
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
3 1/4 in
Hole Size
4 x 7/16 in
Thickness
0.015 in
Tag Size
#7
Fastener Length
6 in

Details

Material
Plastic
Color
White
Tag Shape
Rectangle
Legend/Background Color
Black/white
Legend Color
White
Tag Color
White
Tag Material
Plastic
Language
English
Legend
Unsafe Do Not Use
Header Background Color
Black, Red, White
Shape
Rectangular
Tag Subject
Accident Prevention
Grommet Material
No Grommet
Subject Matter
General Safety
Item
Loop n Strap Danger Tag
Reverse Side Legend
(Blank)
Legend Style
Text
Header Legend Color
White
Header
Danger
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Standards
29 CFR 1910.145(f)(3), ANSI Z535.9
Sign Legend
Unsafe Do Not Use
Tag Style
Single Part
Sign Header Background Color
Black, Red
Printed Language
English
Corrosion Resistant
No
Chemical Resistant
Yes
Moisture Resistant
Yes
Corner Shape
Square
Tear Resistant
Yes
Fastener Type
Attached Strap
Legend Same on Both Sides
No
Minimum Service Temperature
Not Rated
Glow In The Dark
No
Maximum Service Temperature
Not Rated
Serialization
Not Serialized
Withstand Pull Force
50 lbf
Ruled
Ruled
Write on Surface
Yes
Safety Tag Package Style
Pack
Number of Tags
25
Sign Header
Danger
Self-Laminating
No

Description

Loop n Strap Danger Tag, Subject Matter General Safety, Sign Legend Unsafe Do Not Use, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Black, Red, Tag Style Single Part, Shape Rectangular, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.