LOW GROUND CLEARANCE, High Intensity Reflective Aluminum, 24 in x 24 in

  • Mfr # FRW679HP

  • Zoro # G611681664


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Legend
LOW GROUND CLEARANCE
Sign Material
High Intensity Reflective Aluminum
Height
24 in
Width
24 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRW679HP
Zoro #
G611681664
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Size
24" x 24"

Details

Legend
LOW GROUND CLEARANCE
Sign Material
High Intensity Reflective Aluminum
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
UV Resistant
UV-inks to prevent fading

Description

Accuform RAIL SIGN LOW GROUND CLEARANCE GRADE FRW679HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.