Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNETIC CHARACTERS INDIVIDUAL

  • Mfr # NAM2145BU

  • Zoro # G515227906


product price: $19.95
/ea

Key Features

Material
Magnetic Vinyl
Overall Height
2 in
Character Height
2 in
Color
Blue
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM2145BU
Zoro #
G515227906
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Width
3 in
Thickness
0.1 in

Details

Item
Marking Labels
Material
Magnetic Vinyl
Color
Blue
Character
5

Description

Marking Labels, Number 5, Blue, 2 ch. height, Magnetic Vinyl, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.