MAGNETIC CHARACTERS INDIVIDUAL
Mfr # NAM214ARD
Zoro # G515228118
product price: $19.95
/eaKey Features
Material
Magnetic Vinyl
Overall Height
2 in
Character Height
2 in
Thickness
0.1 in
Character
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAM214ARD
Zoro #
G515228118
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Character Height
2 in
Thickness
0.1 in
Width
3 in
Details
Item
Marking Labels
Material
Magnetic Vinyl
Character
A
Color
Red
Description
Marking Labels, Letter A, Red, 2 ch. height, Magnetic Vinyl, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.