Zoro Homepage

MAGNETIC CHARACTERS INDIVIDUAL

  • Mfr # NAM214LWT

  • Zoro # G515228170


product price: $19.15
/ea

Key Features

Material
Magnetic Vinyl
Overall Height
2 in
Character Height
2 in
Width
3 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM214LWT
Zoro #
G515228170
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Character Height
2 in
Width
3 in
Thickness
0.1 in

Details

Item
Marking Labels
Material
Magnetic Vinyl
Character
L
Color
White

Description

Marking Labels, Letter L, White, 2 ch. height, Magnetic Vinyl, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.