Shop ACCUFORM
See all product information
Create Account
MAGNETIC CHARACTERS INDIVIDUAL
- Mfr # NAM2251BK
- Zoro # G115227962
product price:Â
$
33.19
/ea
Key Features
Material
Magnetic Vinyl
Overall Height
3 in
Character Height
3 in
Color
Black
Character
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAM2251BK
- Zoro #
- G115227962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 in
- Character Height
- 3 in
- Width
- 4 in
- Thickness
- 0.1 in
Details
- Item
- Marking Labels
- Material
- Magnetic Vinyl
- Color
- Black
- Character
- 1
Description
Marking Labels, Number 1, Black, 3 ch. height, Magnetic Vinyl, 5/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.