MAGNETIC CHARACTERS INDIVIDUAL
Mfr # NAM225ABK
Zoro # G315228967
product price: $31.65
/eaKey Features
Material
Magnetic Vinyl
Overall Height
3 in
Character Height
3 in
Thickness
0.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAM225ABK
Zoro #
G315228967
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Character Height
3 in
Thickness
0.1 in
Width
4 in
Details
Item
Marking Labels
Material
Magnetic Vinyl
Color
Black
Character
A
Description
Marking Labels, Letter A, Black, 3 ch. height, Magnetic Vinyl, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.