Zoro Homepage

MAGNETIC CHARACTERS INDIVIDUAL

  • Mfr # NAM225JBK

  • Zoro # G515229023


product price: $31.65
/ea

Key Features

Material
Magnetic Vinyl
Overall Height
3 in
Character Height
3 in
Width
4 in
Character
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM225JBK
Zoro #
G515229023
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Character Height
3 in
Width
4 in
Thickness
0.1 in

Details

Item
Marking Labels
Material
Magnetic Vinyl
Character
J
Color
Black

Description

Marking Labels, Letter J, Black, 3 ch. height, Magnetic Vinyl, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.