MAGNETIC CHARACTERS INDIVIDUAL
Mfr # NAM236ORD
Zoro # G315228271
product price: $38.25
/eaKey Features
Material
Magnetic Vinyl
Overall Height
4 in
Character Height
4 in
Character
O
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAM236ORD
Zoro #
G315228271
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Character Height
4 in
Width
5 in
Thickness
0.1 in
Details
Item
Marking Labels
Material
Magnetic Vinyl
Character
O
Color
Red
Description
Marking Labels, Letter O, Red, 4, Magnetic Vinyl, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.