Zoro Homepage

MAGNETIC CHARACTERS INDIVIDUAL

  • Mfr # NAM236WWT

  • Zoro # G515228033


product price: $38.25
/ea

Key Features

Material
Magnetic Vinyl
Overall Height
4 in
Character Height
4 in
Width
5 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM236WWT
Zoro #
G515228033
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Character Height
4 in
Width
5 in
Thickness
0.1 in

Details

Item
Marking Labels
Material
Magnetic Vinyl
Color
White
Character
W

Description

Marking Labels, Letter W, White, 4, Magnetic Vinyl, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.