MAGNETIC CHARACTERS INDIVIDUAL
Mfr # NAM2589RD
Zoro # G415228300
product price: $44.89
/eaKey Features
Material
Magnetic Vinyl
Overall Height
6 in
Character Height
6 in
Character
9
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAM2589RD
Zoro #
G415228300
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6 in
Character Height
6 in
Width
7 in
Thickness
0.1 in
Details
Item
Marking Labels
Material
Magnetic Vinyl
Character
9
Color
Red
Description
Marking Labels, Number 9, Red, 6 ch. height, Magnetic Vinyl, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.