Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAGNETIC CHARACTERS NUMBER SET

  • Mfr # NAM823BK

  • Zoro # G015229028


product price: $63.35
/ea

Key Features

Material
Magnetic Vinyl
Overall Height
3 in
Character Height
6 in
Width
4 in
Character
0-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM823BK
Zoro #
G015229028
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Character Height
6 in
Width
4 in
Thickness
0.02 in

Details

Item
Marking Label Set
Material
Magnetic Vinyl
Character
0-9
Color
Black

Description

Marking Label Set, Numbers 0-9, Black, 3 ch. height, Magnetic Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.