MAGNETIC CHARACTERS NUMBER SET
Mfr # NAM824BK
Zoro # G615228995
product price: $76.65
/ea
Free Shipping & Returns
Key Features
Material
Magnetic Vinyl
Overall Height
4 in
Character Height
6 in
Thickness
0.02 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAM824BK
Zoro #
G615228995
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Character Height
6 in
Thickness
0.02 in
Width
5 in
Details
Item
Marking Label Set
Material
Magnetic Vinyl
Color
Black
Character
0-9
Description
Marking Label Set, Numbers 0-9, Black, 4 ch. height, Magnetic Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.