Zoro Homepage

MAGNETIC CHARACTERS NUMBER SET

  • Mfr # NAM826RD

  • Zoro # G815229402


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Material
Magnetic Vinyl
Overall Height
6 in
Character Height
6 in
Width
7 in
Character
0-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAM826RD
Zoro #
G815229402
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Width
7 in
Thickness
0.02 in

Details

Item
Marking Label Set
Material
Magnetic Vinyl
Character
0-9
Color
Red

Description

Marking Label Set, Numbers 0-9, Red, 6 ch. height, Magnetic Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.