Zoro Homepage

Magnetic Vinyl, 5 in x 3 in, Magnetic

  • Mfr # MGS139

  • Zoro # G311987929


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Sign Material
Magnetic Vinyl
Height
5 in
Width
3 in
Size
5" x 3"
Sign Mounting Style
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGS139
Zoro #
G311987929
UPC #
846642093068
Country of Origin
United States

Dimensions

Height
5 in
Width
3 in
Size
5" x 3"
Depth
0.02 in

Details

Sign Material
Magnetic Vinyl
Sign Mounting Style
Magnetic
UV Resistant
UV protective coating

Description

ACCUFORM PATIENT CARE MAGNETIC VINYL NPO SIGNS MGS139

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.