MARKING TAPES 1 in x 108 ft COLOR GRAY PTM613GY

  • Mfr # PTM613GY

  • Zoro # G308133759


product price:  $16.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTM613GY
Zoro #
G308133759
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Length
108 ft
Tape Width
1 in

Details

Tape Color
Grey

Description

Accuform MARKING TAPES 1 in x 108 ft COLOR GRAY PTM613GY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.