Zoro Homepage

MARKING TAPES 2 in x 108 ft COLOR WHITE PTM623WT

  • Mfr # PTM623WT

  • Zoro # G208133774


product price: $26.55
/ea

Key Features

Tape Thickness
6-mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM623WT
Zoro #
G208133774
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Length
108 ft
Tape Thickness
6-mil
Tape Width
2 in

Details

Tape Color
White

Description

Accuform MARKING TAPES 2 in x 108 ft COLOR WHITE PTM623WT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.