MARKING TAPES 2 in x 180FT COLOR GREEN PTM626GN

  • Mfr # PTM626GN

  • Zoro # G308133773


product price:  $41.79
/ea

Key Features

Tape Thickness
6-mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTM626GN
Zoro #
G308133773
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Length
180FT
Tape Thickness
6-mil
Tape Width
2 in

Details

Tape Color
Green

Description

Accuform MARKING TAPES 2 in x 180FT COLOR GREEN PTM626GN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.