Zoro Homepage

MARKING TAPES 2 in x 180FT COLOR PTM626OR

  • Mfr # PTM626OR

  • Zoro # G308133766


product price: $46.85
/ea

Key Features

Tape Thickness
6-mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM626OR
Zoro #
G308133766
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Width
2 in
Tape Length
180-ft
Tape Thickness
6-mil

Details

Tape Color
Orange

Description

Accuform MARKING TAPES 2 in x 180FT COLOR PTM626OR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.