Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MARKING TAPES 3 in x 108FT COLOR GREEN PTM633GN

  • Mfr # PTM633GN

  • Zoro # G608133763


product price: $39.39
/ea

Key Features

Tape Thickness
6-mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM633GN
Zoro #
G608133763
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Length
108-ft
Tape Thickness
6-mil
Tape Width
3"

Details

Tape Color
Green

Description

Accuform MARKING TAPES 3 in x 108FT COLOR GREEN PTM633GN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.