Zoro Homepage

MARKING TAPES 3 in x 108FT COLOR PTM633PR

  • Mfr # PTM633PR

  • Zoro # G408133758


product price: $35.49
/ea

Key Features

Tape Thickness
6-mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTM633PR
Zoro #
G408133758
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Width
3
Tape Thickness
6-mil
Tape Length
108-ft

Details

Tape Color
Purple

Description

Accuform MARKING TAPES 3 in x 108FT COLOR PTM633PR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.