MARSEC Sign Kit, 24 in Height, 36 in Width, Galvanized Steel, Vinyl, Rectangle, English

  • Mfr # MASE530

  • Zoro # G1713478


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Security Notice - Boarding This Vessel Or Entering This Facility Is Deemed Valid Consent To Security Screening Or Inspection (MARSEC 1 - Security Measures In Effect, MARSEC 2 - Elevated Security Measures In Effect, MARSEC 3 - Highest Security Measures In Effect)
Width
36 in
Height
24 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASE530
Zoro #
G1713478
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.028 in

Details

Item
MARSEC Sign Kit
Header
No Header
Legend
Security Notice - Boarding This Vessel Or Entering This Facility Is Deemed Valid Consent To Security Screening Or Inspection (MARSEC 1 - Security Measures In Effect, MARSEC 2 - Elevated Security Measures In Effect, MARSEC 3 - Highest Security Measures In Effect)
Sign Shape
Rectangle
Sign Material
Galvanized Steel, Vinyl
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Legend Style
Text
OSHA Compliant
No
Includes
(3) 9 in x 18 in Magnetic Panels
Double-Sided
No
Standards
USCG 33 CFR 104.265(e)(2); 105.255(e)(2)
Operating Temp. Range
0 Degrees to 160 Degrees F

Description

MARSEC Sign Kit, Sign Subject Matter Security and Surveillance, Height 24 in, Width 36 in, Sign Material Galvanized Steel, Vinyl, Sign Mounting Style With Mounting Holes, Header No Header, Legend Security Notice - Boarding This Vessel Or Entering This Facility Is Deemed Valid Consent To Security Screening Or Inspection (MARSEC 1 - Security Measures In Effect, MARSEC 2 - Elevated Security Measures In Effect, MARSEC 3 - Highest Security Measures In Effect), Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.