
Mat Floor Sign, PSR643
Mfr # PSR643
Zoro # G811733156
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
36 in
Sign Material
Textured Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSR643
Zoro #
G811733156
UPC #
841669109365
Country of Origin
United States
Dimensions
Width
24 in
Height
36 in
Details
Sign Material
Textured Adhesive Vinyl
Description
Accuform Mat Floor Sign, Series SlipGard, Legend CAUTION AREA in FRONT OF ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES, NonSlip Adhesive Vinyl, 36 in Height, 24 in Width Mark bold graphics and messages on your floors and pathways with nonslip floor signs SelfAdhesive vinyl signs are 020 in thick, subsurface printed, and Over laminated by a protective layer This layer is a nonslip vinyl surface that is pebbletextured for added durability to withstand heavy pedestrian traffic SlipGard Floor Signs have a strong, permanent Acrylic Adhesive back with peeloff liner which adheres firmly to smooth, clean, dry surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.