
Mat Floor Sign, PSR670
Mfr # PSR670
Zoro # G811734122
product price: $51.69
/eaKey Features
Width
14 in
Height
20 in
Sign Material
Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSR670
Zoro #
G811734122
UPC #
846642028848
Country of Origin
United States
Dimensions
Width
14 in
Height
20 in
Details
Sign Material
Adhesive Vinyl
Description
Accuform Mat Floor Sign, Rectangle, Series SlipGard, Header NO Header, Text Legend, Legend KEEP AISLE Clear, Adhesive Vinyl, 20 in Height, 14 in Width, Black on Yellow LegendBackground SlipGard shape floor signs grab attention with nonslip floor message signs Bold colors and graphics in a unique shape call attention to safety warnings and alerts in walkways and pathways SelfAdhesive vinyl signs are sub surface printed and Over laminated with pebble textured, nonslip layer for extra protection These durable signs can withstand heavy foot traffic Permanent Acrylic Adhesive back with peeloff liner Sign adheres to smooth, clean and dry surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.